Menu Search

HANWHA Q CELLS #QPLUS

Polycrystalline Solar Cell 6 x 10

SKU: 43607998981
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cell Type: Polycrystalline Solar Cell
Cell Arrangement: 6 x 10
Connections: Tyco, Solarlok PV4, IP68
Weight: 41.45 lb. (18.8kg)
Dimensions: 65.7 ? 39.4 ? 1.26 in. (1670 ? 1000 ? 32mm)
Description
Solar Panels: Cell Type - Polycrystalline Solar Cell; Cell Arrangement - 6 x 10; Connections - Tyco, Solarlok PV4, IP68; Weight - 41.45 lb. (18.8kg); Dimensions - 65.7 × 39.4 × 1.26 in. (1670 × 1000 × 32mm)