You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ESSX GLA4545020648DP-BNHMSFT--W W/R #SN290M-10B-BNH

Module, Solar PV; Monocrystalline 6 x 6 in.; 1000V; 290W

SKU # 47217498985
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cell Type: Monocrystalline PV
Type: 6 x 6 in. (156 x 156mm)
Cell Arrangement: 6 x 10
Power Maximum: 290W
Operating Voltage: 32.6V
Operating Current: 8.89A
Voltage Maximum: 1000V
Fuse Rating: 15A
Connections: MC4 Connectable
Weight: 37.48 lb. (17kg)
Dimensions: 65 x 39 x 1.2 in.
Output Connector: PV Wire (PV1-F), 12AWG (4mm2), Cable Length: 39.4 in. (1m)
Product Type: Solar Module

ESSX SN290M-10B-BNH

Additional Info: Module efficiency: 18.37%.