EATON #GSC10103UCS

DC Switched Combiner, 10 Circuit, 100A

SKU: 78668568460
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: DC Switched Combiner
Input Circuits: 10
Fuse: Not Included
Disconnect: Included
Enclosure Material: Nonmetallic
Enclosure Rating: NEMA 4X
Current Rating: 100A
Voltage Rating: 1000V DC
Enclosure Size: 22.75x17.46x9.94 in.
Manufacturer Series: Series GSC
Description
The 1000 Vdc switched combiner products facilitate the combination of inputs from a solar array into a single output and provide a singlepoint location to safely isolate the DC side of a PV system closer to the modules. The design meets the intent of NEC 690.16(B), providing the ability to disconnect the load from the fuse holders so that the fuses can be serviced.
Additional Info: Wire Size: 14-6/14-1/0 AWG Input/Output Ungrounded Conductor, 14-4/6-2/0 AWG Input/Output Grounded Conductor, 14-4 AWG Input/Output Equipment Grounded