EATON #ESC062FCSR

DC Combiner, 6 Circuit, 60A

SKU: 78668552712
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: DC Combiner
Input Circuits: 6
Fuse: Included
Disconnect: Included
Enclosure Material: Nonmetallic
Enclosure Rating: NEMA 4X
Current Rating: 60A
Voltage Rating: 600V DC
Enclosure Size: 22.75x17.46x12.26 in.
Manufacturer Series: ESC
Description
Solar Combiners: Type - DC Combiner; Input Circuits - 6; Fuse - Included; Disconnect - Included; Enclosure Material - Non-Metallic; Enclosure Rating - NEMA 4X; Current Rating - 60A; Voltage Rating - 600V DC; Enclosure Size - 22.75x17.46x12.26 in.; Additional Information - Wire Size: 18-8/14-2 AWG Input/Output Ungrounded, 14-4/6-2/0 AWG Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded; Manufacturer Series - ESC
Additional Info: Wire Size: 18-8/14-2 AWG Input/Output Ungrounded, 14-4/6-2/0 AWG Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded