EATON #ESC042FRS

DC Combiner, 4 Circuit, 60A

SKU: 78668552678
Manufacturer Series: ESC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: DC Combiner
Input Circuits: 4
Fuse: Included
Disconnect: Included
Enclosure Material: Painted Galvanized Steel
Enclosure Rating: NEMA 3R
Current Rating: 60A
Voltage Rating: 600V DC
Enclosure Size: 19.27x14.33x11.54 in.
Description
Solar Combiners: Type - DC Combiner; Input Circuits - 4; Fuse - Included; Disconnect - Included; Enclosure Material - Painted Galvanized Steel; Enclosure Rating - NEMA 3R; Current Rating - 60A; Voltage Rating - 600V DC; Enclosure Size - 19.27x14.33x11.54 in.; Additional Information - Wire Size: 18-8/14-2 AWG Input/Output Ungrounded, 14-4/6-2/0 AWG Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded; Manufacturer Series - ESC
Additional Info: Wire Size: 18-8/14-2 AWG Input/Output Ungrounded, 14-4/6-2/0 AWG Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded