EATON #ESC041FWS

DC Combiner, 4 Circuit, 30A

SKU: 78668552668
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: DC Combiner
Input Circuits: 4
Fuse: Included
Disconnect: Included
Enclosure Material: 304 Stainless Steel
Enclosure Rating: NEMA 4X
Current Rating: 30A
Voltage Rating: 600V DC
Enclosure Size: 19.27x14.33x11.54 in.
Manufacturer Series: ESC
Description
Solar Combiners: Type - DC Combiner; Input Circuits - 4; Fuse - Included; Disconnect - Included; Enclosure Material - 304 Stainless Steel; Enclosure Rating - NEMA 4X; Current Rating - 30A; Voltage Rating - 600V DC; Enclosure Size - 19.27x14.33x11.54 in.; Additional Information - Wire Size: 18-8/14-2 AWG Input/Output Ungrounded, 14-4 AWG Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded; Manufacturer Series - ESC
Additional Info: Wire Size: 18-8/14-2 AWG Input/Output Ungrounded, 14-4 AWG Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded