EATON
#ESC305FCS
DC Combiner, 30 Circuit, 400A
Loading price and availability...
Quantity Pricing:
Specifications
Type:
DC Combiner
Input Circuits:
30
Fuse:
Included
Disconnect:
Included
Enclosure Material:
Nonmetallic
Enclosure Rating:
NEMA 4X
Current Rating:
400A
Voltage Rating:
600V DC
Enclosure Size:
51.28x37.65x16.46 in.
Manufacturer Series:
ESC
Description
Solar Combiners: Type - DC Combiner; Input Circuits - 30; Fuse - Included; Disconnect - Included; Enclosure Material - Non-Metallic; Enclosure Rating - NEMA 4X; Current Rating - 400A; Voltage Rating - 600V DC; Enclosure Size - 51.28x37.65x16.46 in.; Additional Information - Wire Size: 18-8/(1) 1/0-750 kcmil or (2) 1/0-350 kcmil Input/Output Ungrounded, 14-4/(1) 1/0-750 kcmil or (2) 1/0-350 kcmil Input/Output Grounded, 14-4/14-1/0 AWG Input/Output Equipment Grounded; Manufacturer Series - ESC
Additional Info:
Wire Size: 18-8/(1) 1/0-750 kcmil or (2) 1/0-350 kcmil Input/Output Ungrounded, 14-4/(1) 1/0-750 kcmil or (2) 1/0-350 kcmil Input/Output Grounded, 14-4/14-1/0 AWG Input/Output Equipment Grounded