EATON #ESC244FPSM2W

DC Combiner, 24 Circuit, 200A

SKU: 78668553031
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: DC Combiner
Input Circuits: 24
Fuse: Included
Disconnect: Included
Enclosure Material: Painted Steel
Enclosure Rating: NEMA 4
Current Rating: 200A
Voltage Rating: 600V DC
Enclosure Size: 36.27x24.97x11.54 in.
Manufacturer Series: ESC
Description
Solar Combiners: Type - DC Combiner; Input Circuits - 24; Fuse - Included; Disconnect - Included; Enclosure Material - Painted Steel; Enclosure Rating - NEMA 4; Current Rating - 200A; Voltage Rating - 600V DC; Enclosure Size - 36.27x24.97x11.54 in.; Additional Information - Wire Size: 18-8/6 AWG-300 kcmil Input/Output Ungrounded, 14-4/6 AWG-300 kcmil Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded; Manufacturer Series - ESC
Additional Info: Wire Size: 18-8/6 AWG-300 kcmil Input/Output Ungrounded, 14-4/6 AWG-300 kcmil Input/Output Grounded, 14-4 AWG Input/Output Equipment Grounded