EATON CROUSE-HINDS SERIES #CCBF12

Solar Combiner, 12 Circuit, 50A

SKU: 66227702826
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Solar Combiner
Input Circuits: 12
Fuse: Not Included
Disconnect: Not Included
Enclosure Material: Fiberglass
Enclosure Rating: NEMA 4X
Current Rating: 50A
Voltage Rating: 600V DC
Enclosure Size: 16x14x6 in.
Description
Solar Combiners: Type - Solar Combiner; Input Circuits - 12; Fuse - Not Included; Disconnect - Not Included; Enclosure Material - Fiberglass; Enclosure Rating - NEMA 4X; Current Rating - 50A; Voltage Rating - 600V DC; Enclosure Size - 16x14x6 in.; Additional Information - 15A Fuse Rating
Additional Info: 15A Fuse Rating