×

Your shopping cart is empty.

BENTEK  BTK6-0615-D55-FB

Combiner, Solar, (6) Input Circuits, 25A Fuse

BENTEK

Manufacturer # BTK6-0615-D55-FB

SKU: 43006098999





Product Description

Solar Combiners: Type - Solar Combiner; Input Circuits - 6; Fuse - 25A; Enclosure Material - Fiberglass; Enclosure Rating - NEMA 4X; Voltage Rating - 600V DC; Enclosure Size - 14x12x6 in.

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Solar Combiner
Input Circuits: 6
Fuse: 25A
Enclosure Material: Fiberglass
Enclosure Rating: NEMA 4X
Voltage Rating: 600V DC
Enclosure Size: 14x12x6 in.

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: