Menu Search
Socket Universal Joints Universal Joint 3/8 in. Drive

STANLEY #J5270A

Universal Joint 3/8 in. Drive

SKU #66267999429
Manufacturer Series: Pronto
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Universal Joint
Drive: 3/8 in.
Ends: Male-Female
Material: Steel

Socket Universal Joints: Type - Universal Joint; Drive - 3/8 in.; Additional Information - Overall Length: 2 in., Full Polish Finish

Additional Info: Overall Length: 2 in., Full Polish Finish