Menu Search

STANLEY #J5480G

Speed Handle 18-5/16 in.; 1/2 in. Drive

SKU: 66267901244
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Speed Handle
Drive Size: 1/2 in.
Length: 18-5/16 in.
Handle Material: Chrome Plated Alloy Steel
Description
Socket Spinner-Driver Handles: Type - Speed Handle; Drive Size - 1/2 in.; Length - 18-5/16 in.; Handle Material - Chrome Plated Alloy Steel