Menu Search
Socket Spinner-Driver Handles Speed Handle 15-1/2 in.; 1/4 in. Drive

STANLEY #J4780G

Speed Handle 15-1/2 in.; 1/4 in. Drive

SKU #66267900286
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Speed Handle
Drive Size: 1/4 in.
Length: 15-1/2 in.
Handle Material: Full Polish Alloy Steel

Socket Spinner-Driver Handles: Type - Speed Handle; Drive Size - 1/4 in.; Length - 15-1/2 in.; Handle Material - Full Polish Alloy Steel