Menu Search
Socket Spinner-Driver Handles Handle; Drive Sliding T; 1/2 in. Drive; 12-15/16 in. Long
STANLEY #J5485

Handle; Drive Sliding T; 1/2 in. Drive; 12-15/16 in. Long

SKU # 66267918154
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Drive Sliding T-Handle
Drive Size: 1/2 in.
Length: 12-15/16 in.
Handle Material: Alloy Steel

Additional Info: Weight: 1.11 lb, ASME B107.10M, Finish: Full Polish