Menu Search
Socket Spinner-Driver Handles Bar, Breaker; Flex Handle; 1/4 in. Drive; 5.75 in. Long
JH WILLIAMS #M-42A

Bar, Breaker; Flex Handle; 1/4 in. Drive; 5.75 in. Long

SKU # 66245920015
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flex Handle Breaker Bar
Drive Size: 1/4 in.
Length: 5.75 in.
Handle Material: Steel
Handle Color: Chrome Vanadium