Menu Search
Socket Spinner-Driver Handles Socket Driver Handle 6 in.; 1/4 in Drive

ARMSTRONG TOOLS #10-943

Socket Driver Handle 6 in.; 1/4 in Drive

SKU #78141210943
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Socket Driver Handle
Drive Size: 1/4 in
Length: 6 in.
Handle Material: Plastic
Handle Color: Blue & Clear
Shaft Material: Steel

Socket Spinner-Driver Handles: Type - Socket Driver Handle; Drive Size - 1/4 in; Length - 6 in.; Handle Material - Plastic; Handle Color - Blue & Clear; Shaft Material - Steel; Manufacturer Series - Armstrong