Menu Search
Socket Retainers and Attachments Ring, Retaining; Steel; 1.625 in. Groove
STANLEY #07500-1

Ring, Retaining; Steel; 1.625 in. Groove

SKU # 66267936008 Manufacturer Series: Ret Ring
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Retaining Ring
Application: Impact Socket
Size: 1.75 in. Hub, 1.625 in. Groove
Material: Steel

Additional Info: Holds impact sockets on wrench when it is rotating at speeds of up to 5000 rpm