STANLEY #JRR10036

Retaining Ring 2-1/4 in. Groove

SKU: 66267997810
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Retaining Ring
Application: Impact Socket
Size: 2-1/4 in. Groove
Description
Socket Retainers and Attachments: Type - Retaining Ring; Application - Impact Socket; Size - 2-1/4 in. Groove ; Additional Information - Finish: Red Plastic Coated, Resin Pin, 1 in. Drive, Dimension: 2-7/16 in. Dia x 3/16 in. H
Additional Info: Finish: Red Plastic Coated, Resin Pin, 1 in. Drive, Dimension: 2-7/16 in. Dia x 3/16 in. H