Menu Search
Socket, Meter Mains Combination Meter Main Breaker, 240V, 22kA IC

SIEMENS #MM0406L1200SEC

Meter Main Breaker, 240V, 22kA IC

SKU #78364348915
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Socket Type: Meter Main
Mains: Breaker, 240V, 22kA IC
Amps: 200A
Service: 1 Phase 3W OH/UG
Jaws: 5
Hub Provision: Hub Opening
Ring Type: Ring Style
Mounting: Surface
Provisions: Padlock Provision
HxWxD: 28.60x14.50x7.00 in.

Additional Info: 2 Spaces, 2 Circuits, EUSERC Approved