Menu Search
Socket, Meter Mains Combination Meter Main Breaker, 240V, 22kA IC

SIEMENS #MM0404L1400SC

Meter Main Breaker, 240V, 22kA IC

SKU #78364395115
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Socket Type: Meter Main
Mains: Breaker, 240V, 22kA IC
Amps: 320A
Service: 1 Phase 3W OH/UG
Hub Provision: Hub Opening
Ring Type: Ring Style
Mounting: Surface
Provisions: Padlock Provision
HxWxD: 39.70x33.20x6.40 in.

Socket, Meter Mains Combination: Socket Type - Meter Main; Mains - Breaker, 240V, 22kA IC; Amps - 320; Service - 1 Phase 3W OH/UG; Hub Provision - Hub Opening; Ring Type - Ring Style; Mounting - Surface; Provisions - Padlock Provision; HxWxD - 39.70x33.20x6.40 in.; Additional Information - 4 Spaces, 2 Circuits, EUSERC Approved

Additional Info: 4 Spaces, 2 Circuits, EUSERC Approved