Menu Search
Socket, Meter Mains Combination Meter Main Breaker, 240V, 22kA IC
SIEMENS #MM0202B1200

Meter Main Breaker, 240V, 22kA IC

SKU # 78364336909
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Socket Type: Meter Main
Mains: Breaker, 240V, 22kA IC
Amps: 200A
Service: 1 Phase 3W OH/UG
Jaws: 4
Hub Provision: Opening for RX Hub
Ring Type: Ring Style
Mounting: Surface
Provisions: Padlock Provision
Dimensions: HxWxD: 17 x 16 x 5 in.

Socket, Meter Mains Combination: Socket Type - Meter Main; Mains - Breaker, 240V, 22kA IC; Amps - 200; Service - 1 Phase 3W OH/UG; Jaws - 4; Hub Provision - Opening for RX Hub; Ring Type - Ring Style; Mounting - Surface; Provisions - Padlock Provision; HxWxD - 17.00x16.00x5.00 in.; Additional Information - 2 Spaces, 2 Circuits, EUSERC Approved

Additional Info: 2 Spaces, 2 Circuits, EUSERC Approved