Menu Search
Socket, Meter Mains Combination Self-Contained Meter Main Breaker, 240V, 2P 10kA IC
MILBANK #U3798-O-200

Self-Contained Meter Main Breaker, 240V, 2P 10kA IC

SKU # 78457213901
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Socket Type: Self-Contained Meter Main
Mains: Breaker
Amps: 200A
Service: 1 Phase 3W
Jaws: 4
Hub Provision: Blank
Bypass Switch: None
Ring Type: Ringless
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 25.8 x 13 x 4.88 in.

Socket, Meter Mains Combination: Socket Type - Self-Contained Meter Main; Mains - Breaker, 240V, 2P 10kA IC; Amps - 200; Service - 1 Phase 3W; Jaws - 4; Hub Provision - Blank; Ring Type - Ringless; Mounting - Surface; Material - Steel; HxWxD - 25.80x13.00x4.88"; Additional Information - Main Provision: Factory installed UQFB-200 Breaker

Additional Info: Main Provision: Factory installed UQFB-200 Breaker