Menu Search
Socket, Meter Mains Combination Self-Contained Meter Main Breaker, 240V, 2P 10kA IC
EATON #CMBXB200BTS

Self-Contained Meter Main Breaker, 240V, 2P 10kA IC

SKU # 78211614234 Manufacturer Series: CMB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Socket Type: Self-Contained Meter Main
Mains: Breaker, 240V, 2P 10kA IC
Amps: 200A
Service: 1 Phase 3W OH/UG
Jaws: 5
Hub Provision: Hub Opening
Bypass Switch: Lever
Ring Type: Ringless
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 39.91 x 14.44 x 5.38 in.

Socket, Meter Mains Combination: Socket Type - Self-Contained Meter Main; Mains - Breaker, 240V, 2P 10kA IC; Amps - 200; Service - 1 Phase 3W OH/UG; Jaws - 5; Hub Provision - Hub Opening; Bypass Switch - Lever; Ring Type - Ringless; Mounting - Surface; Material - Steel; HxWxD - 39.91x14.44x5.38"; Additional Information - Copper Bus; Manufacturer Series - CMB

Additional Info: Copper Bus