Menu Search
Socket, Meter Mains Combination Self-Contained Meter Main Breaker, 240V, 3P 10kA IC
EATON BUSSMANN SERIES #227-MTB

Self-Contained Meter Main Breaker, 240V, 3P 10kA IC

SKU # 78205159095
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Socket Type: Self-Contained Meter Main
Mains: Breaker, 240V, 3P 10kA IC
Amps: 200A
Service: 3 Phase 4W OH
Jaws: 7
Hub Provision: Opening for (2) AW Hubs
Bypass Switch: Test Block
Ring Type: Ring Style
Mounting: Surface
Material: Steel
HxWxD: 48.00x14.00x6.00"

Socket, Meter Mains Combination: Socket Type - Self-Contained Meter Main; Mains - Breaker, 240V, 3P 10kA IC; Amps - 200; Service - 3 Phase 4W OH; Jaws - 7; Hub Provision - Opening for (2) AW Hubs; Bypass Switch - Test Block; Ring Type - Ring Style; Mounting - Surface; Material - Steel; HxWxD - 48.00x14.00x6.00"