SIEMENS #MC1224B1125SEC

Self-Contained Meter Main Loadcenter Breaker, 120/240V, 1P

SKU: 78364348902
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Socket Type: Self-Contained Meter Main Loadcenter
Mains: Breaker, 120/240V, 1P
Amps: 125A
Branch Circuits: 24
Service: 1 Phase 3W OH/UG
Jaws: 5
Hub Provision: Opening for Hub
Ring Type: Ring Style
Mounting: Surface
Material: Steel
HxWxD: 23.60x14.50x5.00 in.
Description
Socket, Load Center Combination: Socket Type - Self-Contained Meter Main Loadcenter; Mains - Breaker, 120/240V, 1P; Amps - 125A; Branch Circuits - 24; Service - 1 Phase 3W OH/UG; Jaws - 5; Hub Provision - Opening for Hub; Ring Type - Ring Style; Mounting - Surface; Material - Steel; HxWxD - 23.60x14.50x5.00 in.; Additional Information - EUSERC Approved
Additional Info: EUSERC Approved