Menu Search
Socket, Load Center Combination Self-Contained Meter Main Loadcenter Breaker, 240V, 2P 22kA IC
EATON #CMBE88B200BTF

Self-Contained Meter Main Loadcenter Breaker, 240V, 2P 22kA IC

SKU # 78211484897
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Socket Type: Self-Contained Meter Main Loadcenter
Mains: Breaker, 240V, 2P 22kA IC
Amps: 200A
Branch Circuits: 8
Spaces: (8) 3/4"Space
Branch Breaker Type: CH
Service: 1 Phase 3W OH/UG
Jaws: 4
Hub Provision: Opening for Hub
Ring Type: Ring Style
Mounting: Flush
Material: Steel
Dimensions: HxWxD: 31.2 x 17.3 x 6.3 in.

Additional Info: EUSERC Approved