Menu Search
Socket, Load Center Combination Self-Contained Meter Main Loadcenter Breaker, 240V, 2P 10kA IC

EATON #MBED3042B200BF

Self-Contained Meter Main Loadcenter Breaker, 240V, 2P 10kA IC

SKU #78211614971
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Socket Type: Self-Contained Meter Main Loadcenter
Mains: Breaker, 240V, 2P 10kA IC
Amps: 200A
Branch Circuits: 42
Spaces: (30) 1"Space
Branch Breaker Type: BR
Service: 1 Phase 3W UG
Jaws: 4
Ring Type: Ring Style
Mounting: Flush
Material: Steel
HxWxD: 42.50x14.44x7.00"

Socket, Load Center Combination: Socket Type - Self-Contained Meter Main Loadcenter; Mains - Breaker, 240V, 2P 10kA IC; Amps - 200A; Branch Circuits - 42; Spaces - (30) 1"Space; Branch Breaker Type - BR; Service - 1 Phase 3W UG; Jaws - 4; Ring Type - Ring Style; Mounting - Flush; Material - Steel; HxWxD - 42.50x14.44x7.00"; Additional Information - West Coast All-One-Design

Additional Info: West Coast All-One-Design