Menu Search
Socket, Load Center Combination Self-Contained Meter Main Loadcenter Breaker, 240V, 2P 10kA IC

EATON #MBE2040B200BTS

Self-Contained Meter Main Loadcenter Breaker, 240V, 2P 10kA IC

SKU #78211488359
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Socket Type: Self-Contained Meter Main Loadcenter
Mains: Breaker, 240V, 2P 10kA IC
Amps: 200A
Branch Circuits: 40
Spaces: (20) 1"Space
Branch Breaker Type: BR
Service: 1 Phase 3W OH/UG
Jaws: 4
Hub Provision: Opening for Hub
Ring Type: Ring Style
Mounting: Surface
Material: Steel
HxWxD: 32.38x14.44x5.38"

Additional Info: EUSERC Approved