Menu Search
EATON #MBE1224B125BTF

Self-Contained Meter Main Loadcenter Breaker, 240V, 2P 10kA IC

SKU # 78211489082
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Self-Contained Meter Main Loadcenter
Mains: Breaker, 240V, 2P 10kA IC
Amps: 125A
Branch Circuits: 24
Spaces: (12) 1"Space
Branch Breaker Type: BR
Service: 1 Phase 3W OH/UG
Jaws: 4
Hub Provision: Opening for Hub
Ring Type: Ring Style
Mounting: Flush
Material: Steel
Dimensions: HxWxD: 23.88 x 14.44 x 5.38 in.

Additional Info: EUSERC Approved