Menu Search
EATON #MB2040B200BTS

Self-Contained Meter Main Loadcenter Breaker, 240V, 2P 10kA IC

SKU # 78211485863
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Self-Contained Meter Main Loadcenter
Mains: Breaker, 240V, 2P 10kA IC
Amps: 200A
Branch Circuits: 40
Spaces: (20) 1"Space
Branch Breaker Type: BR
Service: 1 Phase 3W OH/UG
Jaws: 4
Hub Provision: Opening for Hub
Ring Type: Ringless
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 32.38 x 14.44 x 5.38 in.

Socket, Load Center Combination: Socket Type - Self-Contained Meter Main Loadcenter; Mains - Breaker, 240V, 2P 10kA IC; Amps - 200A; Branch Circuits - 40; Spaces - (20) 1"Space; Branch Breaker Type - BR; Service - 1 Phase 3W OH/UG; Jaws - 4; Hub Provision - Opening for Hub; Ring Type - Ringless; Mounting - Surface; Material - Steel; HxWxD - 32.38x14.44x5.38"