Menu Search
Socket, Load Center Combination Self-Contained Meter Main Loadcenter Breaker, 22kA IC

EATON #CMBE3242B150BS

Self-Contained Meter Main Loadcenter Breaker, 22kA IC

SKU #78211484888
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Socket Type: Self-Contained Meter Main Loadcenter
Mains: Breaker, 22kA IC
Amps: 150A
Branch Circuits: 42
Branch Breaker Type: CH
Service: 1 Phase UG
Jaws: 4
Ring Type: Ring Style
Mounting: Surface
HxWxD: 46.87x14.44x5.38 in.

A meter breaker is service entrance equipment that consists of a single meter socket and loadcenter (circuit breaker distribution section) or meter socket and main breaker combined in one enclosure. Sometimes called combos, all-in-ones, meter enters or meter mains these units are increasing in popularity as the socket and loadcenter or main breaker are located in one location, thus providing the contractor with a labor and material savings when installing.

Additional Info: Main Circuit Breaker: CSR2150N