Menu Search
Socket, Load Center Combination Self-Contained Meter Main Loadcenter Breaker, 120 or 240V, 22kA IC
EATON #HPC4046SHLX

Self-Contained Meter Main Loadcenter Breaker, 120 or 240V, 22kA IC

SKU # 78668537654
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Socket Type: Self-Contained Meter Main Loadcenter
Mains: Breaker, 120 or 240V, 22kA IC
Amps: 400A
Branch Circuits: 6
Spaces: (4)
Branch Breaker Type: BR
Bypass Switch: Lever Bypass
Ring Type: Ringless
Mounting: Surface
Dimensions: HxWxD: 31.5 x 31.5 x 8 in.

Eaton's House Panels offer a faster, easier and safer installation. These 400A units are ideal for larger homes in North America that require meter breakers. Available in both CH and BR styles, these service entrance devices consist of a meter socket and a distribution section. In response to contractor feedback, these panels have been redesigned with a focus on flexibility, simplified wiring and an overall ease of installation. All units come standard with a 22 kAIC main breaker. The load conductors can exit the top, bottom, side or back for greater application and installation flexibility.