Menu Search
Socket, Load Center Combination Meter Main Loadcenter Breaker, 35 kA IC

EATON #CMBE24B100TFR

Meter Main Loadcenter Breaker, 35 kA IC

SKU #78668536170
Manufacturer Series: CMBE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Socket Type: Meter Main Loadcenter
Mains: Breaker, 35 kA IC
Amps: 100A
Branch Circuits: 4
Spaces: (2) 3/4 in. Space
Branch Breaker Type: CH
Service: 1 Phase OH
Jaws: 4
Ring Type: Ring Style
Mounting: Flush
Material: Aluminum
HxWxD: 34.50x14.70x6.50 in.

A meter breaker is service entrance equipment that consists of a single meter socket and loadcenter or meter socket and main breaker combined in one enclosure. Sometimes called combos, all-in-ones, meter centers or meter mains these units are increasing in popularity as the socket and loadcenter or main breaker are located in one location, thus providing the contractor with a labor and material savings when installing. In addition to residential installations, meter breakers are equally applicable for rural service entrance, mobile homes and construction site temporary power. The popularity of meter breakers is continuing to increase as more utilities deregulate and pass the responsibility of supplying watt-hour meter sockets on to the electrical contractor.

Additional Info: Enclosure: NEMA 3R