Menu Search

EATON #CMBE2222B125BS

Meter Main Loadcenter Breaker, 10 kA IC

SKU #78211484883
Manufacturer Series: CMBE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Socket Type: Meter Main Loadcenter
Mains: Breaker, 10 kA IC
Amps: 125A
Branch Circuits: 22
Spaces: (22) 3/4 in. Space
Branch Breaker Type: CH
Service: 1 Phase 3W UG
Jaws: 4
Hub Provision: Opening for Hub
Ring Type: Ring Style
Mounting: Surface
Material: Aluminum
HxWxD: 36.13x14.44x5.38 in.

A meter breaker is service entrance equipment that consists of a single meter socket and loadcenter or meter socket and main breaker combined in one enclosure. Sometimes called combos, all-in-ones, meter centers or meter mains these units are increasing in popularity as the socket and loadcenter or main breaker are located in one location, thus providing the contractor with a labor and material savings when installing. In addition to residential installations, meter breakers are equally applicable for rural service entrance, mobile homes and construction site temporary power. The popularity of meter breakers is continuing to increase as more utilities deregulate and pass the responsibility of supplying watt-hour meter sockets on to the electrical contractor.

Additional Info: Breaker Feed: Bottom, Distribution Section Feature, Enclosure: NEMA 3R