Menu Search
Socket Extensions Socket Extension 6.00 in.; 1/4 in. Drive

STANLEY #J61306

Socket Extension 6.00 in.; 1/4 in. Drive

SKU #66267956069
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Socket Extension
Drive Size: 1/4 in.
Length: 6 in.
Material: Black Oxide Forged Steel

Socket Extensions: Type - Socket Extension; Drive Size - 1/4 in.; Length - 6.00 in.; Material - Black Oxide Forged Steel; Additional Information - Square Tips, Number of Pieces: 1

Additional Info: Square Tips, Number of Pieces: 1