Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
JH WILLIAMS #H-104

Socket Extension; Wrench; 3/4 in. Drive; 3 in. Long

SKU # 66245923015
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wrench Extension
Drive Size: 3/4 in.
Length: 3 in.
Material: Industrial Chrome-plated Steel

Williams compact case tool sets are packed in rugged high density polyethylene cases that are strong and durable yet light in weight. All tools are professional quality, made of high grade chrome vanadium steel.