Menu Search
Socket Extensions Flexible Extension 6.00 in.; 1/4 in. Drive

JH WILLIAMS #MFE-6

Williams Flexible Extension 6.00 in.; 1/4 in. Drive

SKU #66245920025
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flexible Extension
Drive Size: 1/4 in.
Length: 6 in.

Socket Extensions: Type - Flexible Extension; Drive Size - 1/4 in.; Length - 6.00 in.; Manufacturer Series - Williams