Menu Search
Socket Extensions Drive Impact Extension, 3/8 in., 6 in. L
JH WILLIAMS #36003

Drive Impact Extension, 3/8 in., 6 in. L

SKU # 66245936003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Drive Impact Extension
Drive Size: 3/8 in.
Length: 6 in.
Material: Industrial Black Alloy Steel