Menu Search
Socket Extensions Drive Extension, 1/4 in., 2 in. L, High Polished Chrome

JH WILLIAMS #M-102

Drive Extension, 1/4 in., 2 in. L, High Polished Chrome

SKU #66245920020
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drive Extension
Drive Size: 1/4 in.
Length: 2 in.
Material: High Polished Chrome

Socket Extensions: Type - Drive Extension; Drive Size - 1/4 in.; Length - 2.00 in.; Material - High Polished Chrome