Menu Search
Search
GEARWRENCH #81244

Socket Extension; Standard; 3/8 in. Tang Drive; 12 in. Long

SKU # 09957581244
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Socket Extension, Standard
Drive Size: 3/8 in. Tang
Length: 12 in.
Material: Full Polished Chrome-plated Alloy Steel

Extension; Drive; 3/8 in. Drive; 12.00 in. Length

  • Knurled grip provides non-slip surface
  • Full polish chrome finish cleans easily and resists corrosion