STANLEY #J5239-55W

Socket, TORX Bit, Standard, T55 x 2 in. L

SKU: 66267916187
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Bit Type: TORX, Standard
Drive Size: 3/8 in
Size: T55
Length: 2 in.
Material: Steel
Manufacturer Series: Proto
Description
Socket Bit Sockets: Bit Type - TORX, Standard; Drive Size - 3/8 in; Size - T55; Length - 2 in; Material - Steel; Manufacturer Series - Proto