Menu Search
Search
STANLEY #J075905/8

Socket Bit, Hex Impact; 3/4 in. Drive; 5/8 x 3-27/32 in. Long

SKU # 66267936125
View more versions of this product
Length: 3-27/32 in.
Size: 5/8 in.
Country of Origin: United States - Subject to change
Bit Type: Hex, Impact
Drive Size: 3/4 in.
Material: Steel, Black Finish

Additional Info: Bit Length: 1-15/32 in., Number of Points: 6