Menu Search
Search
STANLEY #J49901/4ST

Socket Bit, Hex; 3/8 in. Square Drive; 1/4 x 1-13/16 in. Long

SKU # 66267917015
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Hex
Drive Size: 3/8 in. Square
Size: 1/4 in.
Length: 1-13/16 in.
Material: Full Polished Chrome-plated Forged Alloy Steel

PROTO J49901/4ST 3/8DRV 1/4 HEX BIT