Menu Search
STANLEY #J54413/8

Proto® Socket Bit, Hex; 1/2 in Drive; 3/8 x 3-1/4 in. Long

SKU # 66267918120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Hex, Standard
Drive Size: 1/2 in
Size: 3/8 in.
Length: 3-1/4 in.
Material: Steel