Menu Search
Socket Bit Sockets Socket Bit, Drag-Link; 1/2 in. Drive; 15/16 x 1-5/8 in. Long
STANLEY #J5446A

Socket Bit, Drag-Link; 1/2 in. Drive; 15/16 x 1-5/8 in. Long

SKU # 66267918133
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Bit Type: Drag-Link
Drive Size: 1/2 in.
Size: 15/16 in.
Length: 1-5/8 in.
Material: Steel

Additional Info: Finish: Full Polished