STANLEY #J49903/8ST

Hex, Standard Bit 1/4 in.; 3/8 in. Drive

SKU: 66267917013
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Bit Type: Hex, Standard
Drive Size: 3/8 in.
Size: 1/4 in.
Length: 1-13/16 in.
Material: Fully Polished Alloy Steel
Description
Socket Bit Sockets: Bit Type - Hex, Standard; Drive Size - 3/8 in.; Size - 1/4 in.; Length - 1-13/16 in.; Material - Fully Polished Alloy Steel; Additional Information - Bit Length: 3/4 in., Length Type: Short
Additional Info: Bit Length: 3/4 in., Length Type: Short