STANLEY #J5441-3/4

Hex, Metric Bit 3/4 in.; 1/2 in. Drive

SKU: 66267917005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bit Type: Hex, Metric
Drive Size: 1/2 in.
Size: 3/4 in.
Length: 4 in.
Material: Polished Chrome Alloy Steel
Description
Socket Bit Sockets: Bit Type - Hex, Metric; Drive Size - 1/2 in.; Size - 3/4 in.; Length - 4 in.; Material - Polished Chrome Alloy Steel; Additional Information - Bit Length: 2 in.
Additional Info: Bit Length: 2 in.