STANLEY #J5441-12M

Hex, Metric Bit 12 mm; 1/2 in. Drive

SKU: 66267918108
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Bit Type: Hex, Metric
Drive Size: 1/2 in.
Size: 12mm
Length: 3-1/4 in.
Material: Polished Chrome Alloy Steel
Description
Socket Bit Sockets: Bit Type - Hex, Metric; Drive Size - 1/2 in.; Size - 12 mm; Length - 3-1/4 in.; Material - Polished Chrome Alloy Steel; Additional Information - Bit Length: 1-3/4 in.
Additional Info: Bit Length: 1-3/4 in.