You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
JH WILLIAMS #SA-18A

Snap-On Socket Bit, Hex; 1/2 in. Drive; 9/16 x 2-1/4 in. Long

SKU # 66245922184
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Hex, Standard
Drive Size: 1/2 in.
Size: 9/16 in.
Length: 2-1/4 in.
Material: Steel, Chrome Finish

Additional Info: Socket Size: 1-9/16 in. L x 1-1/16 in. OD