Menu Search

JH WILLIAMS #SA-10A-3S

Slotted Bit 23/64 x 0.061 in.; 1/2 in. Drive

SKU: 66245922200
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bit Type: Slotted
Drive Size: 1/2 in.
Size: 23/64 x 0.061 in.
Length: 2-9/32 in.
Description
Socket Bit Sockets: Bit Type - Slotted; Drive Size - 1/2 in.; Size - 23/64 x 0.061 in.; Length - 2-9/32 in.; Additional Information - Socket Length: 1-1/2 in., Socket Outside Diameter: 29/32 in.
Additional Info: Socket Length: 1-1/2 in., Socket Outside Diameter: 29/32 in.